Motion
1265945

HYDAC CORP
1265945

In-tank / Inline Low Pressure Filter - 4.0000 in
Mi Item #08594021
MFR #1265945
Price$4,277.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1265945

In-tank / Inline Low Pressure Filter - 4.0000 in
Mi Item #08594021
MFR #1265945

Mfr description
NF1310DPXXA3.1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,277.25/each

Specifications

Dimensions

  • Body Size
    4.0000 in
  • Pipe Size
    4.0000 in
  • Port Size
    4.0000 in
  • Weight
    37.5 lbs

Details

  • Additional Details
    Nitrile rubber (NBR) (standard) | Aluminum Head | SAE DN 102 (4.0000 in.) Code 61 Flange
  • Body Material
    Aluminum
  • Element Material
    Housing Only
  • Element Type
    Housing Only
  • Filter Type
    In-Line Low Pressure, In-Tank
  • Flow Rate
    1300 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Aluminum
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    343 gpm, 1300 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Port Type
    Straight Thread
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    NF
  • Thread Standard
    SAE
  • Type
    In-Tank / Inline Low Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)