Motion
0015 D 003 BH4HC /-V

HYDAC CORP
0015 D 003 BH4HC /-V

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 3 micron
Mi Item #08594029
MFR #0015 D 003 BH4HC /-V
Price$330.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0015 D 003 BH4HC /-V

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 3 micron
Mi Item #08594029
MFR #0015 D 003 BH4HC /-V

Mfr description
0015 D 003 BH4HC /-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.24/each

Specifications

Dimensions

  • Length
    4.6 in | 117 mm
  • Outside Diameter
    2.2 in | 57 mm

Details

  • Element Application
    Pressure
  • Filter Design
    Pleated
  • Filter Material
    Glass Fiber
  • Manufacturer Catalog
  • Maximum Operating Pressure
    3045 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluorocarbon elastomer (FKM)
  • Series
    Betamicron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)