Motion
1266474

HYDAC CORP
1266474

Hydraulic Filter Element - 0330, 10 μm, Microglass
Mi Item #08594033
MFR #1266474
Price$308.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1266474

Hydraulic Filter Element - 0330, 10 μm, Microglass
Mi Item #08594033
MFR #1266474

Mfr description
0330 R 010 ECON2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.46/each

Specifications

Dimensions

  • Diameter
    3.7000 in
  • Element Length
    7.7000 in
  • Filter Size
    0330
  • Overall Height
    7.7000 in
  • Overall Length
    7.7000 in
  • Overall Width
    3.7000 in

Details

  • Additional Details
    Outer Sleeve: Yes | Support Tube Material: Plastic | Cap Material: Plastic
  • Body Material
    Microglass
  • Efficiency Rating
    99.9 %
  • Element Material
    Microglass
  • Element Type
    Cartridge
  • Filter Material
    Microglass
  • Filter Rating
    10 μm
  • Filter Type
    Hydraulic Filter Element
  • Fluid Comp
    Hydraulic Fluid
  • Included Options
    Bypass Valve
  • Material
    Microglass
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    212 °F
  • Media Material
    Microglass
  • Media Type
    N=ECOmicron
  • Micron Rating
    10 µm
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Type R
  • Style
    Cartridge
  • Type
    Hydraulic Filter Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)