Motion
1267110

HYDAC CORP
1267110

High Pressure Filter - 30 mm, 10 μm
Mi Item #08594048
MFR #1267110
Price$4,119.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1267110

High Pressure Filter - 30 mm, 10 μm
Mi Item #08594048
MFR #1267110

Mfr description
DFBH/HC660QE10D1.0/-V-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,119.56/each

Specifications

Dimensions

  • Body Size
    30 mm
  • Overall Height
    20.7000 in
  • Overall Width
    5.5200 in
  • Pipe Size
    30 mm
  • Port Size
    30 mm
  • Weight
    75.2 lbs

Details

  • Additional Details
    Side manifold-mount | O-ring seals | Minimal clearance for element replacement | No external dynamic seal on indicators | Poppet-type bypass valve | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    High Pressure Filter
  • Filter Rating
    10 μm
  • Filter Type
    High Pressure
  • Flow Rate
    378 l/min
  • Material
    Ductile Iron
  • Max Operating Temperature
    176 °F
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    100 gpm, 378 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Maximum Temperature
    176 °F
  • Media Material
    Betamicron
  • Micron Rating
    10 µm
  • Min Operating Temperature
    176 °F
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Operating Temperature Range
    176 °F
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    DF...QE
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)