Motion
1267991

HYDAC CORP
1267991

Hydraulic Filter Element - 3 μm, Microglass
MI ITEM #08594062
MFR #1267991
Price$814.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1267991

Hydraulic Filter Element - 3 μm, Microglass
MI ITEM #08594062
MFR #1267991

Mfr description
1300 R 003 BN4AM /-KB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$814.69/each

Specifications

Dimensions

  • Diameter
    5.6000 in
  • Element Length
    19.0000 in
  • Overall Length
    19.0000 in

Details

  • Additional Details
    Stat-Free: No | Flow Direction: Outside - In
  • Body Material
    Microglass
  • Efficiency Rating
    99.5 %
  • Element Material
    Microglass
  • Element Type
    Cartridge
  • Filter Rating
    3 μm
  • Filter Type
    Return Line
  • Fluid Comp
    Hydraulic Oil
  • Material
    Microglass
  • Max Operating Temperature
    160 °F
  • Maximum Temperature
    160 °F
  • Media Material
    Microglass
  • Media Type
    AM=Beta | Aquamicron
  • Micron Rating
    3 µm
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    32 to 160 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Type R
  • Style
    Cartridge
  • Type
    Hydraulic Filter Element

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)