Motion
0251 RK 015 MM

HYDAC CORP
0251 RK 015 MM

Hydraulic Return Filter Element - Return, Plastic Fiber, 15 micron
Mi Item #08594064
MFR #0251 RK 015 MM
Price$389.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0251 RK 015 MM

Hydraulic Return Filter Element - Return, Plastic Fiber, 15 micron
Mi Item #08594064
MFR #0251 RK 015 MM

Mfr description
0251 RK 015 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.56/each

Specifications

Dimensions

  • Element Size
    0251
  • Height
    15.4500 in,392.50 mm
  • Inside Diameter
    1.5700 in,40 mm
  • Outside Diameter
    3.9000 in,99.06 mm

Details

  • Beta Rating
    1000
  • Element Application
    Return
  • Filter Design
    Cartridge
  • Filter Material
    Plastic Fiber
  • Filter Type
    Off-Line
  • Manufacturer Catalog
    file:///C:/Users/se003685/Downloads/PRD_DOC_PRO_7211-00001__SEN__AIN__V2.pdf
  • Maximum Operating Pressure
    145 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    15 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Mobilemicron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)