Motion
1268470

HYDAC CORP
1268470

High Pressure Filter - 32 mm, 10 μm
Mi Item #08594075
MFR #1268470
Price$1,992.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1268470

High Pressure Filter - 32 mm, 10 μm
Mi Item #08594075
MFR #1268470

Mfr description
DF ON 160QE10B1.0/B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,992.28/each

Specifications

Dimensions

  • Overall Height
    11.1400 in
  • Overall Width
    5.5200 in
  • Pipe Size
    32 mm
  • Port Size
    32 mm
  • Weight
    21.2 lbs

Details

  • Additional Details
    Side manifold-mount (sizes 30-1320) to allow easy installation with maximum flexibility | Non-welded housing design reduces stress concentrations and prevents fatigue failure | O-ring seals are used to provide positive | reliable sealing | Screw-in bowl or lid (on 2-pc. bowls) mounted below the filter head requires minimal clearance to remove the element for replacement | HYDAC Differential Pressure Indicators have no external dynamic seal | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Optimicron (Low Collapse)
  • Filter Rating
    10 μm
  • Flow Rate
    160 l/min
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    42 gpm, 160 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DF...QE
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)