Motion
1268703

HYDAC CORP
1268703

RFLD331DAKXXA1.0/V (SAE DN 38)
Mi Item #08594078
MFR #1268703
Price$5,695.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1268703

RFLD331DAKXXA1.0/V (SAE DN 38)
Mi Item #08594078
MFR #1268703

Mfr description
RFLD331DAKXXA1.0/V (SAE DN 38)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,695.11/each

Specifications

Dimensions

  • Overall Height
    12.7200 in
  • Overall Width
    11.5000 in
  • Pipe Size
    SAE DN 38
  • Weight
    72.8 lbs

Details

  • Additional Details
    O-Ring seals | Differential Pressure Indicators | SAE DN flange porting
  • Body Material
    Ductile Iron
  • Element Material
    Housing Only
  • Element Type
    Housing Only
  • Filter Type
    Return Line
  • Flow Rate
    330 l/min
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    87 gpm, 330 l/min
  • Maximum Operating Pressure
    40 bar, 580 psi
  • Minimum Operating Pressure
    40 bar, 580 psi
  • Port Type
    Straight Thread
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    RFLD Cast
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Lube Oil Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)