Motion
0040 RN 006 BN4HC

HYDAC CORP
0040 RN 006 BN4HC

Hydraulic Return Filter Element - Return, Cartridge, Glass Fiber, 6 micron
MI ITEM #08594080
MFR #0040 RN 006 BN4HC
Your Price$349.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0040 RN 006 BN4HC

Hydraulic Return Filter Element - Return, Cartridge, Glass Fiber, 6 micron
MI ITEM #08594080
MFR #0040 RN 006 BN4HC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$349.24/each(List $401.63)

Overview

Mfr description
0040 RN 006 BN4HC

Specifications

  • Element Type
    Cartridge
  • Element Application
    Return
  • Micron Rating
    6 micron
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Glass Fiber
  • Valve Bypass Cracking Pressure
    43 psi
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betamicron
  • Manufacturer Catalog
  • Filter Design
    Pleated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text