Motion
1268862

HYDAC CORP
1268862

Hydraulic Filter Element - 140 mm x 250 mm, 3 μm, Microglass
Mi Item #08594087
MFR #1268862
Price$498.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1268862

Hydraulic Filter Element - 140 mm x 250 mm, 3 μm, Microglass
Mi Item #08594087
MFR #1268862

Mfr description
0400 RN 003 BN4HC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$498.34/each

Specifications

Dimensions

  • Diameter
    5.5000 in
  • Element Length
    9.8000 in
  • Filter Size
    140 mm x 250 mm
  • Overall Length
    9.8000 in
  • Overall Width
    5.5200 in

Details

  • Additional Details
    Outside - In Flow | Beta Rating x(c) 1000 | Efficiency 99.9 % | Betamicron Low Collapse Media
  • Body Material
    Microglass
  • Efficiency Rating
    99.9 %
  • Element Material
    Microglass
  • Element Type
    Cartridge
  • Filter Material
    Microglass
  • Filter Rating
    3 μm
  • Filter Type
    Hydraulic Filter Element
  • Material
    Microglass
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    212 °F
  • Media Material
    Microglass
  • Media Type
    HC=Betamicron Low Collapse
  • Micron Rating
    3 µm
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Style
    Cartridge
  • Type
    Hydraulic Filter Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)