Specifications
Dimensions
- Port 1 Size/Type1/2 in. Threaded
- Port 2 Size/Type1/2 in. Threaded
- Port Size1/2 in
Details
- Additional DetailsBUn, Medium Pressure, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-MEDIUM PRESSURE(361 TO 2999 PSI), Flow Direction, Outside - Inside, Note for Fluid Temperature Range, Consult HYDAC for applications operating below -22 °F (-30 °C)
- Bowl MaterialAluminum Extrusion
- Burst Pressure5510 psi, 380 bar
- Connection GenderFemale
- Fatigue Pressure1500 psi, 100 bar
- Filter TypeInline Mount 4 Mounting Holes
- Fluid CompCompatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
- Head MaterialCast Aluminum
- Indicator Trip Pressure72 psid, 5 bar
- Indicator TypeA = No Indicator, Plugged Port
- Max Operating Temperature212 °F, 100 °C
- Maximum Flow Rate30 L/min, 8 gpm
- Maximum Operating Pressure100 bar, 1500 psi
- Min Operating Temperature-22 °F, -30 °C
- Mounting ConfigurationInline
- Seal MaterialNitrile Rubber
- SeriesLF
- Trip Pressure72 psid, 5 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)