Motion
1270661

HYDAC CORP
1270661

Duplex Return Filter for Lube Oil Application - 75 μm
MI ITEM #08594156
MFR #1270661
Price$5,333.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1270661

Duplex Return Filter for Lube Oil Application - 75 μm
MI ITEM #08594156
MFR #1270661

Mfr description
RFLDW/HC241EAF75D1.1/-LED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,333.23/each

Specifications

Dimensions

  • Overall Height
    12.2800 in
  • Overall Width
    11.5000 in
  • Pipe Size
    SAE DN 38
  • Weight
    23.94 lbs

Details

  • Additional Details
    Wire Mesh Reinforced
  • Body Material
    Ductile Iron
  • Element Material
    HC, Wire Mesh
  • Element Type
    Hydraulic Cartridge
  • Filter Rating
    75 μm
  • Flow Rate
    240 l/min
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    63 gpm, 240 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    75 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFLD Cast
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Lube Oil Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)