Motion
1272067

HYDAC CORP
1272067

Hydraulic Filter Element - 0330, 40 μm, Other Synthetic
Mi Item #08594196
MFR #1272067
Price$308.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1272067

Hydraulic Filter Element - 0330, 40 μm, Other Synthetic
Mi Item #08594196
MFR #1272067

Mfr description
0330 R 040 AM /-KB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.46/each

Specifications

Dimensions

  • Diameter
    3.7000 in
  • Element Length
    7.7000 in
  • Filter Size
    0330
  • Overall Length
    7.7000 in

Details

  • Additional Details
    -KB | Stat-Free: No | Outer Sleeve: No | BUn: EA
  • Body Material
    Other Synthetic
  • Efficiency Rating
    96.7 %
  • Element Material
    Other Synthetic
  • Element Type
    Cartridge
  • Filter Material
    Synthetic
  • Filter Rating
    40 μm
  • Filter Type
    Return Line
  • Material
    Other Synthetic
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    212 °F
  • Media Type
    Aquamicron
  • Micron Rating
    40 µm
  • Min Operating Temperature
    32 °F
  • Operating Temperature Range
    32 to 212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Type R
  • Style
    Cartridge
  • Type
    Hydraulic Filter Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)