Motion
0080 RK 015 MM

HYDAC CORP
0080 RK 015 MM

Hydraulic Return Filter Element - Return, Plastic Fiber, 15 micron
Mi Item #08594226
MFR #0080 RK 015 MM
Price$158.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0080 RK 015 MM

Hydraulic Return Filter Element - Return, Plastic Fiber, 15 micron
Mi Item #08594226
MFR #0080 RK 015 MM

Mfr description
0080 RK 015 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.22/each

Specifications

Dimensions

  • Element Size
    0080
  • Height
    6.0200 in,153 mm
  • Inside Diameter
    1.1100 in,28.20 mm
  • Outside Diameter
    3.9000 in,99.06 mm
  • Width
    3.9000 in,100 mm

Details

  • Beta Rating
    1000
  • Element Application
    Return
  • Filter Design
    Cartridge
  • Filter Material
    Plastic Fiber
  • Filter Type
    Off-Line
  • Manufacturer Catalog
    file:///C:/Users/se003685/Downloads/PRD_DOC_PRO_7211-00001__SEN__AIN__V2.pdf
  • Maximum Operating Pressure
    145 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    15 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Mobilemicron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)