Motion
1274968

HYDAC CORP
1274968

High Pressure Filter - 30 mm, 10 μm
Mi Item #08594246
MFR #1274968
Price$6,195.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1274968

High Pressure Filter - 30 mm, 10 μm
Mi Item #08594246
MFR #1274968

Mfr description
DFPBH/HC990QD10D2.1/L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,195.42/each

Specifications

Dimensions

  • Filter Size
    990
  • Overall Height
    25.9800 in
  • Overall Width
    6.6100 in
  • Pipe Size
    30 mm
  • Port Size
    30 mm
  • Weight
    69.2 lbs

Details

  • Additional Details
    XX = voltage)
  • Body Material
    Ductile Iron
  • Filter Rating
    10 μm
  • Flow Rate
    990 l/min
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    261 gpm, 990 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DFP
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)