Motion
1275444

HYDAC CORP
1275444

High Pressure Filter - 32 mm, 3 μm
Mi Item #08594259
MFR #1275444
Price$2,425.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1275444

High Pressure Filter - 32 mm, 3 μm
Mi Item #08594259
MFR #1275444

Mfr description
DFBH/HC240QE3B1.0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,425.36/each

Specifications

Dimensions

  • Body Size
    32 mm
  • Overall Height
    13.5000 in
  • Overall Width
    5.5200 in
  • Pipe Size
    32 mm
  • Port Size
    32 mm
  • Weight
    25.6 lbs

Details

  • Additional Details
    Non-welded housing design | Differential Pressure Indicators have no external dynamic seal | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    Betamicron
  • Filter Rating
    3 μm
  • Flow Rate
    240 l/min
  • Material
    Ductile Iron
  • Max Operating Temperature
    212 °F
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    63 gpm, 240 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Maximum Temperature
    212 °F
  • Micron Rating
    3 µm
  • Min Operating Temperature
    212 °F
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Operating Temperature Range
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DF...QE
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)