Motion
0185 R 015 MM

HYDAC CORP
0185 R 015 MM

Hydraulic Return Filter Element - Return, Return Line Element, Plastic Fiber, 15 micron
Mi Item #08594270
MFR #0185 R 015 MM
Price$194.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0185 R 015 MM

Hydraulic Return Filter Element - Return, Return Line Element, Plastic Fiber, 15 micron
Mi Item #08594270
MFR #0185 R 015 MM

Mfr description
0185 R 015 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.75/each

Specifications

Details

  • Element Application
    Return
  • Element Type
    Return Line Element
  • Filter Material
    Plastic Fiber
  • Manufacturer Catalog
    file:///C:/Users/se003685/Downloads/PRD_DOC_PRO_7211-00001__SEN__AIN__V2.pdf
  • Maximum Operating Pressure
    145 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    15 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Mobilemicron
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)