1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
1276282
Hydraulic Filter Element - 15 µm
MI ITEM #
08594275
MFR #
1276282
Your Price
$351.02
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Filters
HYDAC CORP 1276282
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
1276282
Hydraulic Filter Element - 15 µm
MI ITEM #
08594275
MFR #
1276282
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$351.02
/each
(List
$403.67
)
Qty
Add to Cart
Overview
Mfr description
0500 R 015 MM
Specifications
Filter Rating
15 µm
Type
Hydraulic Filter Element
Material
Microglass
Max Operating Temperature
212 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data