Motion
1276429

HYDAC CORP
1276429

High Pressure Filter - 32 mm, 10 μm
Mi Item #08594281
MFR #1276429
Price$2,372.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1276429

High Pressure Filter - 32 mm, 10 μm
Mi Item #08594281
MFR #1276429

Mfr description
DFBH/HC240QE10A1.0/-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,372.47/each

Specifications

Dimensions

  • Overall Height
    13.5000 in
  • Overall Width
    5.5200 in
  • Pipe Size
    32 mm
  • Port Size
    32 mm
  • Weight
    25.6 lbs

Details

  • Additional Details
    Betamicron | Ductile Iron | Non-welded housing design reduces stress concentrations and prevents fatigue failure | Side manifold-mount (sizes 30-1320) to allow easy installation with maximum flexibility | O-ring seals are used to provide positive | reliable sealing | Screw-in bowl or lid (on 2-pc. bowls) mounted below the filter head requires minimal clearance to remove the element for replacement | HYDAC Differential Pressure Indicators have no external dynamic seal | A poppet-type bypass valve located in the filter head provides positive sealing during normal operation and fast opening during cold starts and flow surges | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Bowl Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    High Pressure Filter
  • Filter Rating
    10 μm
  • Filter Type
    High Pressure
  • Flow Rate
    240 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    63 gpm, 240 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Media Material
    Betamicron
  • Media Type
    Betamicron
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    DF...QE
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)