Motion
1300 R 001 ON /-V-KB

HYDAC CORP
1300 R 001 ON /-V-KB

Hydraulic Return Filter Element - Return, Glass Fiber, 1 micron
MI ITEM #08594283
MFR #1300 R 001 ON /-V-KB
List Price$991.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1300 R 001 ON /-V-KB

Hydraulic Return Filter Element - Return, Glass Fiber, 1 micron
MI ITEM #08594283
MFR #1300 R 001 ON /-V-KB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$991.74/each for your price

Overview

Mfr description
1300 R 001 ON /-V-KB

Specifications

  • Element Application
    Return
  • Micron Rating
    1 micron
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Glass Fiber
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    Optimicron®
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text