Motion
1276734

HYDAC CORP
1276734

Hydraulic Filter Element - 15 μm, Microglass
Mi Item #08594294
MFR #1276734
Price$624.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1276734

Hydraulic Filter Element - 15 μm, Microglass
Mi Item #08594294
MFR #1276734

Mfr description
0850 R 015 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$624.89/each

Specifications

Dimensions

  • Diameter
    4.5000 in
  • Element Length
    16.3000 in
  • Overall Height
    16.3000 in
  • Overall Length
    16.3000 in
  • Port Size
    68 mm

Details

  • Additional Details
    Includes Bypass Valve
  • Body Material
    Microglass
  • Efficiency Rating
    99.5 %
  • Element Material
    Microglass
  • Element Type
    Cartridge
  • Filter Rating
    15 μm
  • Filter Type
    Return Line
  • Material
    Microglass
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    212 °F
  • Media Material
    Microglass
  • Media Type
    Mobilemicron
  • Micron Rating
    15 µm
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Type R
  • Style
    Cartridge
  • Type
    Hydraulic Filter Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)