Motion
0110 D 003 ECO/N /-V

HYDAC CORP
0110 D 003 ECO/N /-V

Hydraulic Pressure Filter Element - Pressure, 3 micron
MI ITEM #08594300
MFR #0110 D 003 ECO/N /-V
Price$156.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0110 D 003 ECO/N /-V

Hydraulic Pressure Filter Element - Pressure, 3 micron
MI ITEM #08594300
MFR #0110 D 003 ECO/N /-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$156.22/each

Specifications

Dimensions

  • Element Size
    0110
  • Inside Diameter
    0.8660 in,22 mm
  • Length
    6.1000 in,155 mm
  • Outside Diameter
    1.9000 in,47 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Microglass
  • Filter Type
    Pressure Line
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    D

Overview

Mfr description
0110 D 003 ECO/N /-V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought