Motion
1278982

HYDAC CORP
1278982

Hydraulic Filter Element - 0150, 5 μm, Microglass
Mi Item #08594355
MFR #1278982
Price$160.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1278982

Hydraulic Filter Element - 0150, 5 μm, Microglass
Mi Item #08594355
MFR #1278982

Mfr description
0150 R 005 ECON2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.19/each

Specifications

Dimensions

  • Diameter
    2.0000 in
  • Element Length
    10.1000 in
  • Filter Size
    0150
  • Overall Height
    10.1000 in
  • Overall Length
    10.1000 in
  • Overall Width
    2.0000 in

Details

  • Additional Details
    These are non-stock items - Minimum quantities may apply
  • Body Material
    Microglass
  • Efficiency Rating
    99.9 %
  • Element Material
    Microglass
  • Element Type
    Cartridge
  • Filter Material
    Microglass
  • Filter Rating
    5 μm
  • Filter Type
    Return Line
  • Fluid Comp
    Hydraulic Oil
  • Included Options
    Bypass Cap, O-Ring Cap, Outer Sleeve
  • Material
    Microglass
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    212 °F
  • Media Material
    Microglass
  • Media Type
    N=ECOmicron
  • Micron Rating
    5 µm
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Type R
  • Style
    Cartridge
  • Type
    Hydraulic Filter Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)