Motion
1279237

HYDAC CORP
1279237

RFLD851DASXXA1.0/DE (SAE DN 76)
MI ITEM #08594361
MFR #1279237
Price$12,036.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1279237

RFLD851DASXXA1.0/DE (SAE DN 76)
MI ITEM #08594361
MFR #1279237

Mfr description
RFLD851DASXXA1.0/DE (SAE DN 76)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,036.85/each

Specifications

Dimensions

  • Overall Height
    25.5900 in
  • Overall Width
    6.2500 in
  • Pipe Size
    SAE DN 76
  • Weight
    143.3 lbs

Details

  • Additional Details
    SAE DN flange porting (sizes 111-1301) to allow easy installation with maximum flexibility | O-Ring seals are used to provide positive | reliable sealing | Removable lid requires minimal clearance to remove the element for replacement and contaminated fluid cannot be washed downstream when element is serviced | HYDAC Differential Pressure Indicators have no external dynamic seal | A bypass valve located in the element provides positive sealing during normal operation and fast opening during cold starts and flow surges | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Element Material
    Housing Only
  • Element Type
    Housing Only
  • Filter Type
    Return Line
  • Flow Rate
    850 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Included Options
    Bypass Valve, O-Ring Seals
  • Material
    Ductile Iron
  • Max Pressure
    40 bar, 580 psi
  • Maximum Flow Rate
    225 gpm, 850 l/min
  • Maximum Operating Pressure
    40 bar, 580 psi
  • Minimum Operating Pressure
    40 bar, 580 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFLD Cast
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Lube Oil Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)