Motion
0040 DN 025 W/HC-V

HYDAC CORP
0040 DN 025 W/HC-V

Hydraulic Pressure Filter Element - Pressure, Stainless Steel Wire Mesh, 25 micron
Mi Item #08594381
MFR #0040 DN 025 W/HC-V
Price$304.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0040 DN 025 W/HC-V

Hydraulic Pressure Filter Element - Pressure, Stainless Steel Wire Mesh, 25 micron
Mi Item #08594381
MFR #0040 DN 025 W/HC-V

Mfr description
0040 DN 025 W/HC-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.34/each

Specifications

Dimensions

  • Element Size
    0040
  • Height
    3.9000 in,100 mm
  • Inside Diameter
    0.8700 in,22 mm
  • Length
    3.9000 in,100 mm
  • Outside Diameter
    1.8000 in,45 mm
  • Overall Diameter
    1.8000 in,45 mm
  • Overall Length
    3.9000 in, 100 mm
  • Width
    1.8000 in,45 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Wire Mesh
  • Filter Material
    Stainless Steel Wire Mesh
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    25 micron
  • Minimum Temperature
    14 °F
  • Seal Material
    Fluorocarbon elastomer (FKM)
  • Series
    W/HC
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)