Motion
0040 DN 050 W/HC-V

HYDAC CORP
0040 DN 050 W/HC-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Stainless Steel Wire Mesh, 50 micron
MI ITEM #08594403
MFR #0040 DN 050 W/HC-V
Price$304.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0040 DN 050 W/HC-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Stainless Steel Wire Mesh, 50 micron
MI ITEM #08594403
MFR #0040 DN 050 W/HC-V

Mfr description
0040 DN 050 W/HC-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.34/each

Specifications

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Wire Mesh
  • Filter Material
    Stainless Steel Wire Mesh
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    50 micron
  • Minimum Temperature
    14 °F
  • Seal Material
    Fluorocarbon elastomer (FKM)
  • Series
    W/HC
  • Valve Bypass Cracking Pressure
    43 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)