Specifications
Dimensions
- Weight12.00 lbs, 5.44 kg
Details
- Additional DetailsBypass Valve, B6, Indication Type, B = Visual pop-up with automatic reset, Cap Material, Steel, Type Number, 1, BUn, High Pressure, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-HIGH PRESSURE (3000 PSI), Product, FILTERS-HIGH PRESSURE (more than 3000PSI), Flow Direction, Inside - Outside, Note for Fluid Temperature Range, Consult HYDAC for applications operating below 14oF (-10oC), Tolerance for Cracking Pressure (Standard), 10 %, Tolerance for Cracking Pressure (Optional), 10 %, Element K Factors, 1.004
- Bowl LocationBottom Mounted
- Bowl StyleScrew-in bowl
- Burst Pressure17400 psi, 1200 bar
- Collapse Rating290 psi, 20 bar
- Fatigue Pressure6090 psi, 420 bar
- Filter Rating10 micron
- Filter TypeInline Mount 4 Mounting Holes
- Fluid CompCompatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
- Head MaterialDuctile Iron
- Indicator TypeB = Visual Pop-Up With Automatic Reset
- Max Operating Temperature212 °F, 100 °C
- Maximum Flow Rate110 L/min, 29 gpm
- Maximum Operating Pressure420 bar, 6090 psi
- Min Operating Temperature14 °F, -10 °C
- Mounting ConfigurationInline
- Seal MaterialNitrile Rubber
- SeriesDF
- Valve Bypass Cracking Pressure87 psi, 6 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)