Motion
0100 DN 006 BN4HC /-V

HYDAC CORP
0100 DN 006 BN4HC /-V

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 5 micron
MI ITEM #08594421
MFR #0100 DN 006 BN4HC /-V
Price$143.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0100 DN 006 BN4HC /-V

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 5 micron
MI ITEM #08594421
MFR #0100 DN 006 BN4HC /-V

Mfr description
0100 DN 006 BN4HC /-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.35/each

Specifications

Dimensions

  • Element Size
    0100
  • Height
    9.8000 in,249 mm
  • Inside Diameter
    0.8700 in,22 mm
  • Length
    9.8000 in,249 mm
  • Outside Diameter
    1.8000 in,45 mm
  • Overall Diameter
    1.8000 in,45 mm
  • Overall Length
    9.8000 in, 249 mm
  • Width
    1.8000 in,45 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Pleated
  • Filter Material
    Glass Fiber
  • Filter Type
    Pressure Line
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    5 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluorocarbon elastomer (FKM)
  • Series
    Betamicron
  • Valve Bypass Cracking Pressure
    87 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)