Motion
0040 DN 006 BH4HC /-V

HYDAC CORP
0040 DN 006 BH4HC /-V

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 6 micron
MI ITEM #08594422
MFR #0040 DN 006 BH4HC /-V
List Price$160.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0040 DN 006 BH4HC /-V

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 6 micron
MI ITEM #08594422
MFR #0040 DN 006 BH4HC /-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$160.87/each for your price

Overview

Mfr description
0040 DN 006 BH4HC /-V

Specifications

  • Element Application
    Pressure
  • Micron Rating
    6 micron
  • Maximum Operating Pressure
    3045 psid
  • Filter Material
    Glass Fiber
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Fluorocarbon elastomer (FKM)
  • Series
    Betamicron
  • Manufacturer Catalog
  • Filter Design
    Pleated
  • Inside Diameter
    0.87 in | 22.1 mm
  • Length
    3.9 in | 100 mm
  • Outside Diameter
    1.8 in | 45 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text