Motion
0100 RN 003 BN4HC /-V

HYDAC CORP
0100 RN 003 BN4HC /-V

Hydraulic Return Filter Element - Return, Glass Fiber, 3 micron
Mi Item #08594437
MFR #0100 RN 003 BN4HC /-V
Price$139.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0100 RN 003 BN4HC /-V

Hydraulic Return Filter Element - Return, Glass Fiber, 3 micron
Mi Item #08594437
MFR #0100 RN 003 BN4HC /-V

Mfr description
0100 RN 003 BN4HC /-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.41/each

Specifications

Dimensions

  • Element Size
    0100

Details

  • Element Application
    Return
  • Filter Design
    Pleated
  • Filter Material
    Glass Fiber
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluorocarbon elastomer (FKM)
  • Series
    Betamicron
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)