Motion
1282801

HYDAC CORP
1282801

Hydraulic Filter Element - DIN Spec. 24550 Filters, 140 mm x 250 mm, 6 μm, Microglass
Mi Item #08594443
MFR #1282801
Price$514.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1282801

Hydraulic Filter Element - DIN Spec. 24550 Filters, 140 mm x 250 mm, 6 μm, Microglass
Mi Item #08594443
MFR #1282801

Mfr description
0400 RN 006 BN4HC /-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$514.14/each

Specifications

Dimensions

  • Diameter
    5.5000 in
  • Element Length
    9.8000 in
  • Filter Size
    140 mm x 250 mm
  • Overall Height
    9.8000 in
  • Overall Length
    9.8000 in
  • Overall Width
    5.5200 in

Details

  • Additional Details
    Outer Sleeve: Yes | Stat-Free: No
  • Body Material
    Microglass
  • Efficiency Rating
    99.9 %
  • Element Material
    Microglass
  • Element Type
    Cartridge
  • Filter Material
    Microglass
  • Filter Rating
    6 μm
  • Filter Type
    Hydraulic
  • Fluid Comp
    Hydraulic Oil
  • For Use With
    DIN Spec. 24550 Filters
  • Material
    Microglass
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    212 °F
  • Media Material
    Microglass
  • Media Type
    HC=Betamicron Low Collapse
  • Micron Rating
    6 µm
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Seal Material
    Fluoro Elastomer (FPM)
  • Series
    Type RN
  • Standards Met
    DIN Spec. 24550
  • Style
    Cartridge
  • Type
    Hydraulic Filter Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)