Motion
0330 D 003 ECO/N /-V

HYDAC CORP
0330 D 003 ECO/N /-V

Hydraulic Pressure Filter Element - Pressure, 3 micron
MI ITEM #08594477
MFR #0330 D 003 ECO/N /-V
Price$302.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0330 D 003 ECO/N /-V

Hydraulic Pressure Filter Element - Pressure, 3 micron
MI ITEM #08594477
MFR #0330 D 003 ECO/N /-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$302.57/each

Specifications

Dimensions

  • Element Size
    0330
  • Height
    6.5000 in,164 mm
  • Inside Diameter
    1.8900 in,48 mm
  • Length
    6.5000 in,164 mm
  • Outside Diameter
    3.6000 in,91.40 mm
  • Overall Diameter
    3.6000 in,91 mm
  • Overall Length
    6.5000 in, 164 mm
  • Width
    3.6000 in,91 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Microglass
  • Filter Type
    Pressure Line
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    D

Overview

Mfr description
0330 D 003 ECO/N /-V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought