Motion
1285112

HYDAC CORP
1285112

Duplex Return Filter for Lube Oil Application - 10 μm
Mi Item #08594480
MFR #1285112
Price$4,967.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1285112

Duplex Return Filter for Lube Oil Application - 10 μm
Mi Item #08594480
MFR #1285112

Mfr description
RFLDP/HC241EAK10BM1.0/Z-DE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,967.36/each

Specifications

Dimensions

  • Body Size
    DN 38
  • Overall Height
    12.2800 in
  • Overall Width
    11.5000 in
  • Pipe Size
    SAE DN 38
  • Weight
    66.10 lbs

Details

  • Additional Details
    Ductile Iron Head Material | Nitrile Rubber (NBR) Seals | Optimicron Element Material
  • Body Material
    Ductile Iron
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Optimicron (Low Collapse)
  • Filter Material
    Optimicron
  • Filter Rating
    10 μm
  • Filter Type
    Duplex Return
  • Flow Rate
    240 l/min
  • Fluid Comp
    High Water Based Fluids, Lube Oil, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • For Use With
    Lube Oil Applications
  • Included Options
    Bypass Valve, Differential Pressure Indicators
  • Material
    Ductile Iron
  • Max Pressure
    25 bar, 360 psi
  • Maximum Flow Rate
    63 gpm, 240 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Media Material
    Optimicron
  • Media Type
    Optimicron
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFLD Cast
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Lube Oil Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)