Motion
1285804

HYDAC CORP
1285804

High Pressure Filter - 1.0000 in, 20 μm
Mi Item #08594493
MFR #1285804
Price$865.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1285804

High Pressure Filter - 1.0000 in, 20 μm
Mi Item #08594493
MFR #1285804

Mfr description
HFM ON 95SJ20BM1.0/B7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$865.16/each

Specifications

Dimensions

  • Overall Height
    12.2400 in
  • Overall Width
    4.0900 in
  • Pipe Size
    1.0000 in
  • Port Size
    1.0000 in
  • Weight
    13.5 lbs

Details

  • Additional Details
    O-ring seals | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Optimicron (Low Collapse)
  • Filter Rating
    20 μm
  • Filter Type
    High Pressure
  • Flow Rate
    140 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    37 gpm 140 L/min
  • Maximum Operating Pressure
    400 bar, 5800 psi
  • Micron Rating
    20 µm
  • Minimum Operating Pressure
    400 bar, 5800 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    HFM
  • Thread Standard
    BSPP
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)