Motion
1286607

HYDAC CORP
1286607

RFLD501DALXXA1.0/DE (SAE DN 51)
Mi Item #08594506
MFR #1286607
Price$6,317.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1286607

RFLD501DALXXA1.0/DE (SAE DN 51)
Mi Item #08594506
MFR #1286607

Mfr description
RFLD501DALXXA1.0/DE (SAE DN 51)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,317.98/each

Specifications

Dimensions

  • Body Size
    51 mm
  • Overall Height
    15.7500 in
  • Overall Width
    11.5000 in
  • Pipe Size
    SAE DN 51
  • Weight
    85.8 lbs

Details

  • Additional Details
    SAE DN flange porting (sizes 111-1301) to allow easy installation with maximum flexibility | O-Ring seals are used to provide positive | reliable sealing | Removable lid requires minimal clearance to remove the element for replacement | HYDAC Differential Pressure Indicators have no external dynamic seal | A bypass valve located in the element provides positive sealing during normal operation and fast opening during cold starts and flow surges | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Element Material
    Housing Only
  • Element Type
    Housing Only
  • Flow Rate
    500 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Material
    Ductile Iron
  • Max Pressure
    40 bar, 580 psi
  • Maximum Flow Rate
    17 scfm, 500 l/min
  • Maximum Operating Pressure
    40 bar, 580 psi
  • Minimum Operating Pressure
    40 bar, 580 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFLD Cast
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Lube Oil Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)