Motion
1288012

HYDAC CORP
1288012

Differential Pressure Clogging Indicator - VM Series, 3000 psi, 210 bar Max, Visual, Red, Green Band Automatic Reset
Mi Item #08594520
MFR #1288012
Price$137.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1288012

Differential Pressure Clogging Indicator - VM Series, 3000 psi, 210 bar Max, Visual, Red, Green Band Automatic Reset
Mi Item #08594520
MFR #1288012

Mfr description
VM0.8B.1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.44/each

Specifications

Dimensions

  • Port 1 Size/Type
    G 1/2
  • Port 2 Size/Type
    G 1/2
  • Port Size
    G 1/2
  • Weight
    1.94 oz, 55.00 g

Details

  • Additional Details
    Model Code Description, VM0.8B.1, Type deg F Indication, Visual, Red, Green Band Automatic Reset, Trip Pressure Range Tolerance, ±10 %, Degree deg F Protection, Protection Class to DIN 40050, Medium, Mineral Oil, Maximum Torque, 24 lbsft, 33 Nm, Industry Standards, Certifications, ATEX, UL and CSAUS, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, INDICATORS-DIFFERENTIAL
  • Filter Type
    Differential Pressure Clogging Indicator
  • Fluid Comp
    Mineral Oil
  • Indicator Trip Pressure
    12 psi, 0.8 bar
  • Indicator Type
    Visual, Red, Green Band Automatic Reset
  • Max Operating Temperature
    212 °F
  • Maximum Operating Pressure
    210 bar, 3000 psi
  • Series
    VM
  • Standards Met
    ATEX, UL, CSA US, DIN 40050
  • Trip Pressure
    12 psi, 0.8 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)