Motion
1293616

HYDAC CORP
1293616

RFLD111EAIXXA1.0/DE (SAE DN 25)
Mi Item #08594589
MFR #1293616
Price$3,913.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1293616

RFLD111EAIXXA1.0/DE (SAE DN 25)
Mi Item #08594589
MFR #1293616

Mfr description
RFLD111EAIXXA1.0/DE (SAE DN 25)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,913.40/each

Specifications

Dimensions

  • Body Size
    DN 25
  • Overall Height
    10.3500 in
  • Overall Width
    11.5000 in
  • Pipe Size
    SAE DN 25
  • Weight
    40.7 lbs

Details

  • Additional Details
    O-Ring seals | Differential Pressure Indicators | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Element Material
    Housing Only
  • Element Type
    Housing Only
  • Filter Type
    Duplex Return
  • Flow Rate
    110 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Included Options
    Bypass Valve, Differential Pressure Indicators, O-Ring Seals
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    29 gpm, 110 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFLD Cast
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Lube Oil Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)