Motion
1294988

HYDAC CORP
1294988

Hydraulic Filter Element - 10 μm
Mi Item #08594617
MFR #1294988
Price$152.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1294988

Hydraulic Filter Element - 10 μm
Mi Item #08594617
MFR #1294988

Mfr description
0185 R 010 P/HC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.28/each

Specifications

Dimensions

  • Diameter
    2.4000 in
  • Element Length
    9.0000 in
  • Overall Length
    9.0000 in

Details

  • Body Material
    Polyester
  • Filter Rating
    10 μm
  • Filter Type
    Return Line
  • Material
    Polyester
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    212 °F
  • Media Material
    Polyester
  • Media Type
    Cellulose
  • Micron Rating
    10 µm
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Style
    Cartridge
  • Type
    Hydraulic Filter Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)