1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
1295410
Hydraulic Filter Element - 25 µm
Mi Item #
08594625
MFR #
1295410
Price
$173.65
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Filters
HYDAC CORP 1295410
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
1295410
Hydraulic Filter Element - 25 µm
Mi Item #
08594625
MFR #
1295410
Mfr description
0110 R 025 W/HC /-B1
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$173
.65
/each
Add to Cart
Specifications
Details
Filter Rating
25 µm
Material
Stainless Steel Mesh
Max Operating Temperature
212 °F
Type
Hydraulic Filter Element
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items