Motion
1296022

HYDAC CORP
1296022

VD 2 LZ.1 /-V-BO
Mi Item #08594631
MFR #1296022
Price$534.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1296022

VD 2 LZ.1 /-V-BO
Mi Item #08594631
MFR #1296022

Mfr description
VD 2 LZ.1 /-V-BO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$534.77/each

Specifications

Details

  • Material
    Carbon Steel
  • Max Operating Temperature
    212 °F
  • Mounting Type
    Threaded Mount
  • Product Type
    Selector Switches
  • Type
    Differential Pressure Clogging Indicator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)