Motion
1296710

HYDAC CORP
1296710

High Pressure Filter - 30 mm, 5 μm
Mi Item #08594643
MFR #1296710
Price$4,548.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1296710

High Pressure Filter - 30 mm, 5 μm
Mi Item #08594643
MFR #1296710

Mfr description
DFP ON 660QD5D2.1/B6-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,548.16/each

Specifications

Dimensions

  • Overall Height
    19.8000 in
  • Overall Width
    6.6100 in
  • Pipe Size
    30 mm
  • Port Size
    30 mm
  • Weight
    64 lbs

Details

  • Additional Details
    XX = voltage) | Non-welded housing design reduces stress concentrations and prevents fatigue failure | Top manifold-mount (sizes 60-1320) to allow easy installation with maximum flexibility | O-ring seals are used to provide positive | reliable sealing | Screw-in bowl or lid (on 2-pc. bowls) mounted below the filter head requires minimal clearance to remove the element for replacement | HYDAC Differential Pressure Indicators have no external dynamic seal | A poppet-type bypass valve located in the filter head provides positive sealing during normal operation and fast opening during cold starts and flow surges | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Element Material
    Microglass
  • Element Type
    Microglass
  • Filter Rating
    5 μm
  • Filter Type
    High Pressure
  • Flow Rate
    660 l/min
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    174 gpm, 660 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Micron Rating
    5 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DFP
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)