Motion
1298107

HYDAC CORP
1298107

VR2FD.0/-2M0-OE
Mi Item #08594668
MFR #1298107
Price$137.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1298107

VR2FD.0/-2M0-OE
Mi Item #08594668
MFR #1298107

Mfr description
VR2FD.0/-2M0-OE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.94/each

Specifications

Details

  • Ampere Rating
    2.5 A
  • Material
    Aluminum
  • Max Operating Temperature
    212 °F
  • Product Type
    Pressure Switches
  • Type
    Return Line Static Indicator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)