Motion
1299384

HYDAC CORP
1299384

High Pressure Filter - 0.8425 in, 5 μm
Mi Item #08594686
MFR #1299384
Price$2,529.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1299384

High Pressure Filter - 0.8425 in, 5 μm
Mi Item #08594686
MFR #1299384

Mfr description
DFPBH/HC240QC5D1.0/L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,529.14/each

Specifications

Dimensions

  • Overall Height
    10.3500 in
  • Overall Width
    8.8600 in
  • Pipe Size
    21.40 mm
  • Port Size
    0.8425 in
  • Weight
    23 lbs

Details

  • Additional Details
    Top manifold-mount | O-ring seals | Screw-in bowl or lid | No external dynamic seal | Poppet-type bypass valve | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Filter Rating
    5 μm
  • Flow Rate
    240 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    63 gpm, 240 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Micron Rating
    5 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DFP
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)