Motion
1299538

HYDAC CORP
1299538

Duplex Pressure Filter - 1.5000 in
Mi Item #08594689
MFR #1299538
Price$6,221.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1299538

Duplex Pressure Filter - 1.5000 in
Mi Item #08594689
MFR #1299538

Mfr description
FMND250LDKXXC1.2/-V-B7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,221.12/each

Specifications

Dimensions

  • Filter Size
    250
  • Overall Height
    15.4900 in
  • Overall Width
    11.1000 in
  • Pipe Size
    1.5000 in
  • Port Size
    1.5000 in
  • Weight
    72.38 lbs

Details

  • Additional Details
    O-ring seals are used to provide positive | reliable sealing | Removable bowl requires minimal clearance to remove the element | HYDAC Differential Pressure Indicators have no external dynamic seal | A bypass valve provides positive sealing during normal operation and fast opening during cold starts and flow surges
  • Body Material
    Ductile Iron
  • Bowl Material
    Ductile Iron
  • Filter Type
    Duplex Pressure
  • Flow Rate
    250 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    66 gpm, 250 l/min
  • Maximum Operating Pressure
    207 bar, 3000 psi
  • Minimum Operating Pressure
    207 bar, 3000 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    FMND
  • Thread Standard
    SAE
  • Type
    Duplex Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)