Motion
1299848

HYDAC CORP
1299848

VMF5E.0
Mi Item #08594694
MFR #1299848
Price$83.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1299848

VMF5E.0
Mi Item #08594694
MFR #1299848

Mfr description
VMF5E.0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.07/each

Specifications

Dimensions

  • Thread Size
    G 1/8

Details

  • Housing Material
    Aluminum
  • Max Operating Temperature
    140 °F
  • Type
    Return Line Static Indicator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)