Motion
0540 A 010 ON/PO

HYDAC CORP
0540 A 010 ON/PO

Hydraulic Return Filter Element - Return, Plastic Fiber, 10 micron
MI ITEM #08594719
MFR #0540 A 010 ON/PO
Price$764.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0540 A 010 ON/PO

Hydraulic Return Filter Element - Return, Plastic Fiber, 10 micron
MI ITEM #08594719
MFR #0540 A 010 ON/PO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$764.63/each

Specifications

Details

  • Element Application
    Return
  • Filter Design
    Pleated
  • Filter Material
    Plastic Fiber
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile rubber (NBR)
  • Series
    Optimicron® Power
  • Valve Bypass Cracking Pressure
    43 psi

Overview

Mfr description
0540 A 010 ON/PO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought