Motion
1301922

HYDAC CORP
1301922

Hydraulic Filter Element - 25 μm, Stainless Steel Wire Mesh
Mi Item #08594732
MFR #1301922
Price$3,166.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1301922

Hydraulic Filter Element - 25 μm, Stainless Steel Wire Mesh
Mi Item #08594732
MFR #1301922

Mfr description
2700 R 025 W/HC /-KB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,166.70/each

Specifications

Dimensions

  • Diameter
    8.9000 in
  • Element Length
    19.5000 in
  • Overall Length
    19.5000 in

Details

  • Additional Details
    HC | -KB | Bypass Cap | O-Ring Cap | Outside - In Flow Direction
  • Body Material
    Stainless Steel Mesh
  • Element Material
    Stainless Steel Wire Mesh
  • Element Type
    Hydraulic Filter Element
  • Filter Rating
    25 μm
  • Filter Type
    Return Line
  • Material
    Stainless Steel Mesh
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    212 °F
  • Media Material
    Stainless Steel Wire Mesh
  • Media Type
    Stainless Steel Wire Mesh
  • Micron Rating
    25 µm
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Style
    Cartridge
  • Type
    Hydraulic Filter Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)