Motion
6.13.13 R 10 BN4

HYDAC CORP
6.13.13 R 10 BN4

Hydraulic Return Filter Element - Return, 10 micron
Mi Item #08594733
MFR #6.13.13 R 10 BN4
Price$709.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
6.13.13 R 10 BN4

Hydraulic Return Filter Element - Return, 10 micron
Mi Item #08594733
MFR #6.13.13 R 10 BN4

Mfr description
6.13.13 R 10 BN4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$709.22/each

Specifications

Dimensions

  • Element Size
    6.13.13
  • Height
    12.8000 in,325.12 mm
  • Inside Diameter
    1.7010 in,43.20 mm
  • Length
    12.8000 in,325.12 mm
  • Outside Diameter
    3.8000 in,96 mm
  • Overall Diameter
    3.8000 in,96 mm
  • Overall Length
    13 in
  • Width
    3.8000 in,96 mm

Details

  • Beta Rating
    1000
  • Element Application
    Return
  • Filter Design
    Cartridge
  • Filter Material
    Microglass
  • Filter Type
    Hydraulic
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 9800/9801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)