Motion
6.22.32 R 10 BN4 /-SFREE

HYDAC CORP
6.22.32 R 10 BN4 /-SFREE

Hydraulic Return Filter Element - Return, Cartridge, Microglass, 10 micron
MI ITEM #08594741
MFR #6.22.32 R 10 BN4 /-SFREE
Price$1,392.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
6.22.32 R 10 BN4 /-SFREE

Hydraulic Return Filter Element - Return, Cartridge, Microglass, 10 micron
MI ITEM #08594741
MFR #6.22.32 R 10 BN4 /-SFREE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,392.16/each

Specifications

Dimensions

  • Length
    32 in
  • Overall Length
    32 in

Details

  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Material
    Microglass
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit

Overview

Mfr description
6.22.32 R 10 BN4 /-SFREE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought