Motion
1303442

HYDAC CORP
1303442

High Pressure Filter - 0.6890 in, 10 μm
Mi Item #08594749
MFR #1303442
Price$1,172.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1303442

High Pressure Filter - 0.6890 in, 10 μm
Mi Item #08594749
MFR #1303442

Mfr description
DFPBH/HC60QB10Y1.0/-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,172.64/each

Specifications

Dimensions

  • Filter Size
    60
  • Overall Height
    6.3000 in
  • Overall Width
    8.8600 in
  • Pipe Size
    17.50 mm
  • Port Size
    0.6890 in
  • Weight
    11.3 lbs

Details

  • Additional Details
    Ductile Iron Head | Non-welded housing design | Top manifold-mount | O-ring seals | Screw-in bowl or lid | Differential Pressure Indicators | Poppet-type bypass valve
  • Body Material
    Ductile Iron
  • Filter Rating
    10 μm
  • Filter Type
    High Pressure
  • Flow Rate
    60 l/min
  • Included Options
    Bypass Valve, Differential Pressure Indicators
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    16 gpm, 60 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    DFP
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)